- 2 3/4 in Shaft Diameter
- 4 in Bore Length
- Cast Iron Housing Material
description
- FCB22444E7 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/4" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Cartridge Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Mounting Housing Width | 3/4 in |
| Primary Seal | Buna Triple Lip Seal |
| Set Screw Torque | 680 in/lbs |
| Speed [Max] | 850 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 51100 lb |
| Seal Type | Triple Lip Contact seals |
| Shaft Locking | Single Set Collar |
| Bolt Hole Circle Diameter | 7 1/2 in |
| Distance Between Bolt Holes | 5 19/64 in |
| Setscrew Torque | 680 in/lbs |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.059 cps |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Housing Coating | Powder Coated |
| Internal Clearance | C0 Standard |
| Locking Collar O.D. | 4 1/16 in |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Shaft Dia. | 2.75 in |
| Pilot Depth | 1 1/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Pilot Diameter | 6 3/8 in |
| Bore Length | 4 in |
| Static Load Rating | 71500 lb |
| Microlock Kit | B448MLK |
| Bearing Type | Spherical Roller Bearing |
| Mounting Bolt Size | 5/8 in |
| Weight | 25.18 LB |
| EAN or UPC | 793699539837 |

