- 2 15/16 in Shaft Diameter
- 4 in Bore Length
- Cast Iron Housing Material
description
- FCB22447HE Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Cartridge Block
- Single Setscrew Locking Collar
- Clearance Seal on Side Opposite Cover
- Spring Loaded Heavy Contact Seal on Collar Side
| Retainer Type | Steel |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 1 in |
| Internal Clearance | C0 Standard |
| Shaft Dia. | 2.9375 in |
| Speed [Max] | 1500 rpm |
| Bearing Design | Non-Expansion |
| Overall Width | 4 in |
| Bolt Hole Circle Diameter | 7 1/2 in |
| Pilot Depth | 1 1/4 in |
| Setscrew Torque | 680 in/lbs |
| Style | 4-Bolt Piloted Flange |
| Pilot Diameter | 6 3/8 in |
| Mounting Bolt Size | 5/8 in |
| Bolt Size | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Relubricatable | Yes |
| Seal Type | Clearance Seals |
| Housing Width | 3 5/32 in |
| Housing Length | 8 3/4 in |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Bore Length | 4 in |
| Dynamic Load Rating | 51100 lb |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 71500 lb |
| Bolt Hole Spacing | 5.303 in |
| Duty | Heavy-Duty |
| Mounting Housing Width | 3/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Primary Seal | Spg Ld Lip Cv Stl Clr Housing |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 4 in |
| Bore Dia. [Max] | 4 in |
| Shape | Round |
| Housing Material | Cast Iron |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature [Max] | 225 °F |
| Locking Collar O.D. | 4 1/16 in |
| Set Screw Torque | 680 in/lbs |
| Temperature Range [Min] | -20 °F |
| End Type | Open End |
| Housing Height | 8 3/4 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Type | Spherical Roller Bearing |
| Collar O.D. | 4 3/16 in |
| Housing Coating | Powder Coated |
| Distance Between Bolt Holes | 5 19/64 in |
| Bolt Circle Dia. | 7 1/2 in |
| Lubrication | Relubricatable |
| Flange Thickness | 0.75 in |
| Microlock Kit | B448MLK |
| Fixed Expansion | Fixed |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Flange Type | 4-Bolt Piloted Flange |
| Shaft Locking | Single Set Collar |
| Weight | 24.0 LB |
| EAN or UPC | 662327027674 |

