- 3 7/16 in Shaft Diameter
- 4 3/8 in Bore Length
- Cast Iron Housing Material
description
- FCB22455EK6 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
- 100% Grease Filled
- Housing Plugged
| Pilot Depth | 1 1/4 in |
| Vibration Frequency Roller Spin | 0.063 cps |
| Bore Length | 4 3/8 in |
| Special Lube Percent | 100% Grease Fill |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Housing Material | Cast Iron |
| Microlock Kit | B580MLK |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Distance Between Bolt Holes | 6 3/32 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Bolt Hole Circle Diameter | 8 5/8 in |
| Mounting Housing Width | 15/16 in |
| Dynamic Load Rating | 62300 lb |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bearing Type | Spherical Roller Bearing |
| Special Lube Fitting | Housing Plugged |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Collar O.D. | 4 29/32 in |
| Static Load Rating | 90700 lb |
| Temperature [Max] | 225 °F |
| Shaft Dia. | 3.4375 in |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Speed [Max] | 1250 rpm |
| Internal Clearance | C0 Standard |
| Setscrew Torque | 680 in/lbs |
| Shaft Locking | Single Set Collar |
| Fixed Expansion | Fixed |
| Pilot Diameter | 7 3/8 in |
| Set Screw Torque | 680 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Bolt Size | 3/4 in |
| Weight | 12.544 LB |
| EAN or UPC | 793699705485 |

