Skip to content Skip to navigation menu
3 7/16 in Shaft Dia 4 Bolt Flanged Cartridge Block

FCB22455HE

3 7/16 in Shaft Dia 4 Bolt Flanged Cartridge Block
Item #102213325
  • 3 7/16 in Shaft Diameter
  • 4 3/8 in Bore Length
  • Cast Iron Housing Material
3 7/16 in Shaft Dia 4 Bolt Flanged Cartridge Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/16 in Shaft Diameter
  • 4 3/8 in Bore Length
  • Cast Iron Housing Material

description

  • FCB22455HE Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings

features

  • 3 7/16" Mounted Spherical Roller Bearing
  • Fixed Cast Iron 4-Bolt Round Piloted Flange Block
  • Single Setscrew Locking Collar
  • Clearance Seal Opposite Collar
  • Spring Loaded Heavy Contact Seal Collar Side
Shaft Locking Single Set Collar
Bearing Type Spherical Roller Bearing
Setscrew Torque 680 in/lbs
Shaft Dia. 3.4375 in
Housing Coating Powder Coated
Mounting Bolt Size 3/4 in
Mounting Housing Width 15/16 in
Retainer Type Steel
Pilot Diameter 7 3/8 in
Internal Clearance C0 Standard
Housing Material Cast Iron
Bolt Hole Circle Diameter 8 5/8 in
Dynamic Load Rating 62300 lb
Set Screw Torque 680 in/lbs
Temperature [Max] 225 °F
Available Seal Type E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal
Distance Between Bolt Holes 6 3/32 in
Fixed Expansion Fixed
Vibration Frequency Inner Ring Defect 0.178 cps
Bore Length 4 3/8 in
Lubrication Type EXXON RONEX MP STD
Locking Collar O.D. 4 29/32 in
Primary Seal Spg Ld Lip Cv Stl Clr Housing
Vibration Frequency Roller Spin 0.063 cps
Vibration Frequency Outer Ring Defect 0.138 cps
Microlock Kit B580MLK
Speed [Max] 1250 rpm
Static Load Rating 90700 lb
Vibration Frequency Fundamental Train 0.007 cps
Pilot Depth 1 1/4 in
Weight 35.72 LB
EAN or UPC 793699278002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison