- 3 1/2 in Shaft Diameter
- 4 3/8 in Bore Length
- Cast Iron Housing Material
description
- FCB22456E7K4 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3 1/2" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
- 100% Grease Filled
| Pilot Depth | 1 1/4 in |
| Set Screw Torque | 680 in/lbs |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Roller Spin | 0.063 cps |
| Locking Collar O.D. | 4 29/32 in |
| Bolt Hole Circle Diameter | 8 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Temperature [Max] | 225 °F |
| Speed [Max] | 725 rpm |
| Static Load Rating | 90700 lb |
| Mounting Bolt Size | 3/4 in |
| Dynamic Load Rating | 62300 lb |
| Special Lube Percent | 100% Grease Fill |
| Internal Clearance | C0 Standard |
| Bore Length | 4 3/8 in |
| Pilot Diameter | 7 3/8 in |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Mounting Housing Width | 15/16 in |
| Shaft Dia. | 3.5 in |
| Distance Between Bolt Holes | 6 3/32 in |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 680 in/lbs |
| Primary Seal | Buna Triple Lip Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Seal Type | Triple Lip Contact seals |
| Microlock Kit | B580MLK |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Weight | 35.64 LB |
| EAN or UPC | 793699351781 |

