- 3 15/16 in Shaft Diameter
- 5 3/16 in Bore Length
- Cast Iron Housing Material
description
- FCB22463HE Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- Spring Loaded Heavy Contact Seal on Cover Side
| Microlock Kit | B580MLK |
| Internal Clearance | C0 Standard |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.9375 in |
| Bore Length | 5 3/16 in |
| Vibration Frequency Roller Spin | 0.055 cps |
| Pilot Depth | 1 1/2 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Set Screw Torque | 1350 in/lbs |
| Setscrew Torque | 1350 in/lbs |
| Locking Collar O.D. | 5 5/8 in |
| Pilot Diameter | 8 1/8 in |
| Fixed Expansion | Fixed |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Distance Between Bolt Holes | 6 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Temperature [Max] | 225 °F |
| Primary Seal | Spg Ld Lip Cv Stl Clr Housing |
| Retainer Type | Steel |
| Mounting Housing Width | 1 1/8 in |
| Speed [Max] | 1100 rpm |
| Bolt Hole Circle Diameter | 9 3/8 in |
| Dynamic Load Rating | 96500 lb |
| Housing Coating | Powder Coated |
| Static Load Rating | 137000 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Bolt Size | 3/4 in |
| Weight | 49.5 LB |
| EAN or UPC | 793699408232 |

