- 100 mm Shaft Diameter
- 131.76 mm Bore Length
- Cast Iron Housing Material
description
- FCB224M100HHC Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 100 MM Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- End Enclosure
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 1350 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Mounting Bolt Size | 20 mm |
| Housing Material | Cast Iron |
| Mounting Housing Width | 28.6 mm |
| Shaft Locking | Single Set Collar |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.055 cps |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Primary Seal | Steel Clearance Seal |
| Dynamic Load Rating | 96500 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Speed [Max] | 1400 rpm |
| Pilot Diameter | 206.38 mm |
| Pilot Depth | 38.1 mm |
| Static Load Rating | 137000 lb |
| Set Screw Torque | 1350 in/lbs |
| Bore Length | 131.76 mm |
| Housing Coating | Powder Coated |
| Shaft Dia. | 100 mm |
| Bolt Hole Circle Diameter | 238.12 mm |
| Bearing Type | Spherical Roller Bearing |
| Distance Between Bolt Holes | 168.3 mm |
| Internal Clearance | C0 Standard |
| Retainer Type | Steel |
| Weight | 53.95 LB |
| EAN or UPC | 793699382471 |

