- 45 mm Shaft Diameter
- 79.38 mm Bore Length
- Cast Iron Housing Material
description
- FCB224M45H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 45 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
| Shaft Dia. | 45 mm |
| Duty | Heavy-Duty |
| Temperature Range [Max] | 225 °F |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Type | Spherical Roller Bearing |
| Bore Length | 79.38 mm |
| Setscrew Torque | 325 in/lbs |
| Flange Thickness | 14.3 mm |
| Bore Dia. [Min] | 1 in |
| Mounting Bolt Size | 10 mm |
| Locking Device | Setscrew Locking |
| Primary Seal | Steel Clearance Seal |
| Relubricatable | Yes |
| Flange Style | 4-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Microlock Kit | B436MLK |
| Overall Width | 3 5/32 in |
| Dynamic Load Rating | 25900 lb |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Shape | Round |
| Mounted Unit Duty | Heavy-Duty |
| Internal Clearance | C0 Standard |
| Bolt Circle Dia. | 136.52 mm |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Temperature [Max] | 225 °F |
| Housing Width | 2 15/32 in |
| Shaft Locking | Single Set Collar |
| Bolt Hole Circle Diameter | 136.52 mm |
| Retainer Type | Steel |
| Speed [Max] | 2800 rpm |
| Fixed Expansion | Fixed |
| Set Screw Torque | 325 in/lbs |
| Static Load Rating | 33200 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Bore Dia. [Max] | 4 in |
| Lubrication | Relubricatable |
| Mounting Housing Width | 14.3 mm |
| Bolt Size | 10 mm |
| Inch/Metric | Metric |
| Seal Type | Clearance Seals |
| Length Through Bore | 79.38 mm |
| Pilot Diameter | 114.3 mm |
| Collar O.D. | 73 mm |
| Pilot Depth | 22.2 mm |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 NPT |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Piloted Flange |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Style | 4-Bolt Piloted Flange |
| Housing Coating | Powder Coated |
| Temperature Range [Min] | -20 °F |
| Housing Length | 161.9 mm |
| Lubrication Type | EXXON RONEX MP STD |
| RPM [Max] | 2800 rpm |
| Housing Height | 6 3/8 in |
| Distance Between Bolt Holes | 96.4 mm |
| Bolt Hole Spacing | 96.4 mm |
| End Type | Open End |
| Weight | 10.0 LB |
| EAN or UPC | 662327721053 |

