- 50 mm Shaft Diameter
- 79.38 mm Bore Length
- Cast Iron Housing Material
description
- FCB224M50HK6 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 50 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- 100% Grease Filled
- Housing Plugged
| Bolt Hole Circle Diameter | 136.52 mm |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Primary Seal | Steel Clearance Seal |
| Internal Clearance | C0 Standard |
| Housing Coating | Powder Coated |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Microlock Kit | B436MLK |
| Lubrication Type | EXXON RONEX MP STD |
| Set Screw Torque | 325 in/lbs |
| Pilot Depth | 22.2 mm |
| Fixed Expansion | Fixed |
| Mounting Housing Width | 14.3 mm |
| Pilot Diameter | 114.3 mm |
| Speed [Max] | 2800 rpm |
| Retainer Type | Steel |
| Special Lube Percent | 100% Grease Fill |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.056 cps |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 50 mm |
| Distance Between Bolt Holes | 96.4 mm |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 25900 lb |
| Setscrew Torque | 325 in/lbs |
| Static Load Rating | 33200 lb |
| Housing Material | Cast Iron |
| Bore Length | 79.38 mm |
| Shaft Locking | Single Set Collar |
| Mounting Bolt Size | 10 mm |
| Special Lube Fitting | Housing Plugged |
| Weight | 10.0 LB |
| EAN or UPC | 793699708561 |

