- 80 mm Shaft Diameter
- 111.12 mm Bore Length
- Cast Iron Housing Material
description
- FCB224M80H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 80 mm Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Piloted Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
| Temperature [Max] | 225 °F |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Length | 260.4 mm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Housing Height | 10 1/4 in |
| Mounting Housing Width | 23.8 mm |
| Bearing Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 62300 lb |
| Length Through Bore | 111.12 mm |
| Lubrication | Relubricatable |
| Pilot Depth | 31.8 mm |
| Bolt Hole Circle Diameter | 219.08 mm |
| Flange Thickness | 23.8 mm |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Microlock Kit | B580MLK |
| Shaft Dia. | 80 mm |
| Mounting Bolt Size | 20 mm |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| End Type | Open End |
| Pilot Diameter | 187.32 mm |
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Speed [Max] | 1650 rpm |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 90700 lb |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 154.8 mm |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 4 in |
| Bolt Circle Dia. | 219.08 mm |
| Bore Dia. [Min] | 1 in |
| Overall Width | 4 11/32 in |
| Housing Width | 3 13/32 in |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Duty | Heavy-Duty |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Relubricatable | Yes |
| Distance Between Bolt Holes | 154.8 mm |
| Collar O.D. | 124.6 mm |
| Type | Spherical Roller Bearing |
| Bore Length | 111.12 mm |
| Flange Style | 4-Bolt |
| Bolt Size | 20 mm |
| Set Screw Torque | 680 in/lbs |
| Housing Material | Cast Iron |
| Shape | Round |
| Internal Clearance | C0 Standard |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 680 in/lbs |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Roller Spin | 0.063 cps |
| RPM [Max] | 1650 rpm |
| Weight | 39.75 LB |
| EAN or UPC | 662327421809 |

