- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FCB224M90H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt FCB224M90H Spherical Roller Bearings FCB22400 Flanged Cartridge Block. Contact Rexnord for more details.
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Static Load Rating | 137000 lb |
| Dynamic Load Rating | 96500 lb |
| Vibration Frequency Roller Spin | 0.055 cps |
| Internal Clearance | C0 Standard |
| Speed [Max] | 1400 rpm |
| Primary Seal | Steel Clearance Seal |
| No. of Bolts | 4 |
| Retainer Type | Steel |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 54.1 LB |
| EAN or UPC | 662327974909 |

