- 1 7/16 in Shaft Diameter
- 2.71 in Bore Length
- Cast Iron Housing Material
description
- FCB22623HHCK81 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 1-7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Piloted Flange Cartridge Block
- Adapter mounted
- Clearance Seal
- End closure
- 40% grease fill and 90 degree lube fitting
| Bore Length | 2.71 in |
| Flange Type | Piloted Flange |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 7/16 in |
| Temperature [Max] | 225 °F |
| Shaft Locking | Tapered Adapter Mount |
| Distance Between Bolt Holes | 3 3/32 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty | Heavy-Duty |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Primary Seal | Steel Clearance Seal |
| Bore Dia. [Max] | 3 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Dia. | 1.4375 in |
| Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.05 cps |
| Locknut O.D. | 2 1/4 in |
| Fixed Expansion | Fixed |
| Speed [Max] | 3600 rpm |
| Special Lube Percent | 40% Grease Fill |
| Mounting Housing Width | 1/2 in |
| Dynamic Load Rating | 17800 lb |
| Relubricatable | Yes |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bolt Hole Circle Diameter | 4 3/8 in |
| Static Load Rating | 20900 lb |
| Vibration Frequency Outer Ring Defect | 0.106 cps |
| Pilot Depth | 3/4 in |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Mounting Bolt Size | 3/8 in |
| Pilot Diameter | 3 5/8 in |
| Special Lube Fitting | 90 Deg Lube Fitting |
| Internal Clearance | C0 Standard |
| Inch/Metric | Inch |
| Vibration Frequency Inner Ring Defect | 0.145 cps |
| Weight | 5.8 LB |
| EAN or UPC | 698210144180 |

