- 2 3/16 in Shaft Diameter
- 3.16 in Bore Length
- Cast Iron Housing Material
description
- FCB22635E Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2-3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Piloted Flange Cartridge Block
- Adapter mounted
- Spring Loaded Heavy Contact Seal
| Lubrication Type | EXXON RONEX MP STD |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Fixed Expansion | Fixed |
| Static Load Rating | 44400 lb |
| Internal Clearance | C0 Standard |
| Speed [Max] | 1950 rpm |
| Flange Type | Piloted Flange |
| Shaft Locking | Tapered Adapter Mount |
| Bore Dia. [Max] | 3 15/16 in |
| Mounting Housing Width | 9/16 in |
| Dynamic Load Rating | 32500 lb |
| Bore Dia. [Min] | 1 7/16 in |
| RPM [Max] | 1950 rpm |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Circle Diameter | 6 in |
| Inch/Metric | Inch |
| Distance Between Bolt Holes | 4 1/4 in |
| Bolt Hole Spacing | 4 1/4 in |
| Bolt Size | 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Flange Thickness | 9/16 in |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.061 cps |
| Temperature Range [Max] | 225 °F |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Housing Length | 7 1/8 in |
| Bore Length | 3.16 in |
| Duty | Heavy-Duty |
| Lubricant Type | Exxon Ronex MP |
| Pilot Diameter | 5 in |
| Mounting Bolt Size | 1/2 in |
| Type | Spherical Roller Bearing |
| Bolt Circle Dia. | 6 in |
| Pilot Depth | 1 in |
| Grease Fitting Size | 1/8 NPT |
| Shaft Dia. | 2.1875 in |
| Length Through Bore | 3.16 in |
| Housing Coating | Powder Coated |
| Relubricatable | Yes |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Locking Device | Adapter Mounted |
| Microlock Kit | B436MLK |
| Locknut O.D. | 3 5/32 in |
| Locknut Outside Diameter | 3 5/32 in |
| Bearing Design | Non-Expansion |
| Weight | 11.6 LB |
| EAN or UPC | 793699539912 |

