- 2 3/16 in Shaft Diameter
- 3.16 in Bore Length
- Cast Iron Housing Material
description
- FCB22635H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2-3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Piloted Flange Cartridge Block
- Adapter mounted
- Clearance Seal
| Pilot Diameter | 5 in |
| Fixed Expansion | Fixed |
| Locknut O.D. | 3 5/32 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Mounting Housing Width | 9/16 in |
| Static Load Rating | 44400 lb |
| Retainer Type | Steel |
| Bolt Hole Circle Diameter | 6 in |
| Speed [Max] | 2500 rpm |
| Vibration Frequency Roller Spin | 0.061 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 2.1875 in |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| Microlock Kit | B436MLK |
| Distance Between Bolt Holes | 4 1/4 in |
| Pilot Depth | 1 in |
| Bore Length | 3.16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Tapered Adapter Mount |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Mounting Bolt Size | 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 32500 lb |
| Weight | 11.6 LB |
| EAN or UPC | 662327990367 |

