- 2 15/16 in Shaft Diameter
- 3.86 in Bore Length
- Cast Iron Housing Material
description
- FCB22647E118W4 Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron 4-Bolt Round Flange Cartridge Block
- Adapter Mounted
- Spring Loaded Heavy Contact Viton Seal
- High Temperature Grease
- C4 Internal Clearance
| Bore Length | 3.86 in |
| Microlock Kit | B448MLK |
| Locknut O.D. | 4 5/32 in |
| Internal Clearance | C4 Increased |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Speed [Max] | 1500 rpm |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Distance Between Bolt Holes | 5 19/64 in |
| Mounting Housing Width | 3/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Seal Type | Spring Loaded Heavy Contact Viton Seals |
| Bolt Hole Circle Diameter | 7 1/2 in |
| Shaft Dia. | 2 15/16 in |
| Retainer Type | Steel |
| Temperature [Max] | 300 °F |
| Primary Seal | Viton Spring Loaded Lip Seal |
| Vibration Frequency Roller Spin | 0.059 cps |
| Bearing Type | Spherical Roller Bearing |
| Pilot Depth | 1 1/4 in |
| Housing Material | Cast Iron |
| Shaft Locking | Tapered Adapter Mount |
| Pilot Diameter | 6 3/8 in |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 51100 lb |
| Static Load Rating | 71500 lb |
| Mounting Bolt Size | 5/8 in |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Weight | 23.41 LB |
| EAN or UPC | 662864343725 |

