Link-Belt
FCEU336
2 1/4 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #102169082
- 2 1/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCEU336 Flange Blocks Ball Bearings
features
- 2 1/4" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
| Overall Width | 3 5/16 in |
| RPM [Max] | 4450 rpm |
| Bearing Design | Expansion |
| Speed [Max] | 4450 rpm |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Lubricant Type | Exxon Ronex MP |
| Pilot Depth | 15/16 in |
| Duty | Heavy-Duty |
| Style | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Heavy Duty |
| Housing Length | 9 1/2 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Temperature [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Shaft Locking | Single Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Flange Thickness | 0.625 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Set Screw Torque | 430-460 in/lbs |
| Series | 300 |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Size | 5/8 in |
| Length Through Bore | 3.3125 in |
| Bore Length | 3 5/16 in |
| No. of Bolts | 4 |
| Retainer Type | Nylon |
| Housing Construction | 1 Piece |
| Housing Height | 9 1/2 in |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Total Expansion Capability | 1/4 in |
| Inch/Metric | Inch |
| Collar O.D. | 4 3/16 in |
| Duty Type | Heavy |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Temperature Range [Max] | 225 °F |
| Locking Collar O.D. | 4 3/16 in |
| Locking Device | Setscrew Locking Collar |
| Pilot Diameter | 6 7/8 in |
| Shape | Round |
| Bore Range [Min] | 1.25 in |
| Bore Range [Max] | 3.9375 in |
| Shaft Dia. | 2.25 in |
| Mounting Housing Width | 5/8 in |
| Housing Width | 2 15/32 in |
| Static Load Rating | 11700 lb |
| Setscrew Torque | 430-460 in/lbs |
| Bolt Hole Spacing | 5.745 in |
| Bolt Hole Circle Diameter | 8 1/8 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 8 1/8 in |
| Mounting Bolt Size | 5/8 in |
| Dynamic Load Rating | 18390 lb |
| End Type | Open End |
| Vibration Frequency Roller Spin | 0.034 cps |
| Fixed Expansion | Expansion |
| Primary Seal | Clearance Seal With Flingers |
| Temperature Range [Min] | -20 °F |
| Weight | 23.0 LB |
| EAN or UPC | 662327708276 |
