Link-Belt
FCEU343J
2 11/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #103873859
- 2 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCEU343J Flange Blocks Ball Bearings
features
- 2 11/16" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
- Steel Retainer
| Vibration Frequency Roller Spin | 0.034 cps |
| Bore Range [Min] | 1.25 in |
| Internal Clearance | C3 Standard |
| Inch/Metric | Inch |
| Shape | Round |
| No. of Bolts | 4 |
| Setscrew Torque | 620-680 in/lbs |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Pilot Depth | 1 1/8 in |
| Locking Collar O.D. | 4 3/4 in |
| Set Screw Torque | 620-680 in/lbs |
| Pilot Diameter | 7 3/4 in |
| Static Load Rating | 15300 lb |
| Duty Type | Heavy |
| Bolt Hole Circle Diameter | 9 in |
| Series | 300 |
| Seal Type | Clearance Seals |
| Mounting Housing Width | 3/4 in |
| Bore Length | 3 13/16 in |
| Shaft Dia. | 2.6875 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Heavy Duty |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 3950 rpm |
| Housing Material | Cast Iron |
| Fixed Expansion | Expansion |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Shaft Locking | Single Set Collar |
| Bore Range [Max] | 3.9375 in |
| Bearing Type | Ball Bearing |
| Total Expansion Capability | 13/32 in |
| Bearing Design | Expansion |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Locking Device | Setscrew Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Dynamic Load Rating | 23420 lb |
| Primary Seal | Flingers Only |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Mounting Bolt Size | 5/8 in |
| Temperature [Max] | 225 °F |
| Weight | 32.5 LB |
| EAN or UPC | 793699735727 |
