Link-Belt
FCEU343JK5/4
2 11/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #101872082
- 2 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCEU343JK54 Flange Blocks Ball Bearings
features
- 2 11/16" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
- Steel Retainer
- No Grease
- C4 Clearance
| Housing Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Pilot Depth | 1 1/8 in |
| Lubrication Type | Preservative Only - No Grease |
| Internal Clearance | C4 Increased |
| Bore Length | 3 13/16 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Total Expansion Capability | 13/32 in |
| Temperature [Max] | 400 with suitable lubricant °F °F |
| Setscrew Torque | 620-680 in/lbs |
| Duty Type | Heavy |
| Fixed Expansion | Expansion |
| Retainer Type | Steel |
| Locking Collar O.D. | 4 3/4 in |
| Dynamic Load Rating | 23420 lb |
| Bearing Type | Ball Bearing |
| Special Lube Percent | 0% Fill |
| Set Screw Torque | 620-680 in/lbs |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.034 cps |
| Speed [Max] | 3950 rpm |
| Vibration Frequency Fundamental Train | 0.006 cps |
| No. of Bolts | 4 |
| Mounting Housing Width | 3/4 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Primary Seal | Flingers Only |
| Pilot Diameter | 7 3/4 in |
| Mounted Unit Duty | Heavy Duty |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Static Load Rating | 15300 lb |
| Inch/Metric | Inch |
| Bolt Hole Circle Diameter | 9 in |
| Weight | 32.5 LB |
| EAN or UPC | 793699339727 |
