Link-Belt
FCEU347J4C4
2 15/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #117580211
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCEU347J4C4 Flange Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
- Steel Retainer
- High Temp Grease
- C4 Clearance
| Inch/Metric | Inch |
| Primary Seal | Flingers Only |
| Fixed Expansion | Expansion |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Lubrication Type | DOW CORNING DC44 HT |
| No. of Bolts | 4 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Duty Type | Heavy |
| Internal Clearance | C4 Increased |
| Speed [Max] | 3700 rpm |
| Dynamic Load Rating | 26140 lb |
| Shaft Dia. | 2.9375 in |
| Static Load Rating | 17300 lb |
| Vibration Frequency Roller Spin | 0.034 cps |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Mounted Unit Duty | Heavy Duty |
| Bearing Type | Ball Bearing |
| Weight | 37.5 LB |
| EAN or UPC | 782935114198 |
