Link-Belt
FCU320C
1 1/4 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #102169492
- 1 1/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCU320C Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
- Closed End Cap
| Locking Collar O.D. | 2 9/16 in |
| Style | 4-Bolt Piloted Flange |
| Pilot Diameter | 4 1/2 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 3.801 in |
| Setscrew Torque | 165-185 in/lbs |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| End Type | Closed End |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Static Load Rating | 4290 lb |
| Housing Coating | Powder Coated |
| Bore Range [Max] | 3.9375 in |
| Duty Type | Heavy |
| Fixed Expansion | Fixed |
| Temperature Range [Max] | 200 °F |
| Mounted Unit Duty | Heavy Duty |
| Temperature Range [Min] | -20 °F |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounting Bolt Size | 7/16 in |
| Grease Fitting Size | 1/8 NPT |
| Bore Range [Min] | 0.75 in |
| Temperature [Max] | 225 °F |
| Bolt Circle Dia. | 5 3/8 in |
| Dynamic Load Rating | 7490 lb |
| Shaft Locking | Single Set Collar |
| Bore Length | 2 3/32 in |
| Housing Length | 6 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 6 3/8 in |
| Speed [Max] | 7550 rpm |
| Vibration Frequency Roller Spin | 0.034 cps |
| Flange Thickness | 7/16 in |
| Overall Width | 2 11/32 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Length Through Bore | 2.09375 in |
| Set Screw Torque | 165-185 in/lbs |
| Pilot Depth | 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Clearance Seal With Flingers |
| No. of Bolts | 4 |
| Total Expansion Capability | 3/16 in |
| Shaft Dia. | 1.25 in |
| Series | 300 |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Lubrication | Relubricatable |
| Retainer Type | Nylon |
| Housing Width | 1 9/16 in |
| Bolt Size | 7/16 in |
| Inch/Metric | Inch |
| Shape | Round |
| Bolt Hole Circle Diameter | 5 3/8 in |
| Auxiliary Seals | 1 Closed Cap Steel |
| Mounting Housing Width | 7/16 in |
| Duty | Heavy-Duty |
| Weight | 6.61 LB |
| EAN or UPC | 793699255041 |
