Link-Belt
FCU331N
1 15/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #117580362
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCU331N Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Round Flange Block
- Setscrew Locking
- Double Lip Contact Seal
| Static Load Rating | 8500 lb |
| Primary Seal | Buna Double Lip Seal With Flgrs |
| Inch/Metric | Inch |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Duty Type | Heavy |
| Housing Material | Cast Iron |
| Speed [Max] | 3900 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 1.9375 in |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Vibration Frequency Roller Spin | 0.033 cps |
| Dynamic Load Rating | 13900 lb |
| Mounted Unit Duty | Heavy Duty |
| Housing Coating | Powder Coated |
| Bearing Type | Ball Bearing |
| No. of Bolts | 4 |
| Weight | 14.33 LB |
| EAN or UPC | 793699316353 |
