Link-Belt
FCU335J4C4
2 3/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #103309776
- 2 3/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCU335J4C4 Flange Blocks Ball Bearings
features
- 2 3/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
- Steel retainers
- Special Grease
- Increased Clearance to C4
| Shape | Round |
| Bore Range [Min] | 0.75 in |
| Mounting Housing Width | 5/8 in |
| Temperature [Max] | 400 °F |
| Series | 300 |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Retainer Type | Steel |
| Bearing Type | Ball Bearing |
| Bore Range [Max] | 3.9375 in |
| Speed [Max] | 4950 rpm |
| Inch/Metric | Inch |
| Static Load Rating | 10000 lb |
| Bearing Design | Non-Expansion |
| Mounting Bolt Size | 5/8 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Pilot Diameter | 6 3/8 in |
| Grease Fitting Size | 1/8 NPT |
| Total Expansion Capability | 9/32 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Locking Collar O.D. | 3 15/16 in |
| No. of Bolts | 4 |
| Bolt Hole Circle Diameter | 7 5/8 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 430-460 in/lbs |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Pilot Depth | 15/16 in |
| Bore Length | 3 1/16 in |
| Housing Material | Cast Iron |
| Set Screw Torque | 430-460 in/lbs |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Shaft Dia. | 2.1875 in |
| Lubrication | Special Grease |
| Seal Type | Clearance Seals |
| Mounted Unit Duty | Heavy Duty |
| Lubrication Type | DOW CORNING DC44 HT |
| Primary Seal | Flingers Only |
| Internal Clearance | C4 Increased |
| Locking Device | Setscrew Locking Collar |
| Duty Type | Heavy |
| Dynamic Load Rating | 16070 lb |
| Weight | 19.0 LB |
| EAN or UPC | 793699558319 |
