Link-Belt
FCU363J4C4
3 15/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Cartridge Block
Item #105128108
- 3 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FCU363J4C4 Flange Blocks Ball Bearings
features
- 3 15/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Round Piloted Flange Cartridge Block
- Setscrew Locking
- Clearance Seal
- Steel Retainer
- High Temp Lube
- C4 Clearance
| Seal Type | Clearance Seals |
| Bearing Type | Ball Bearing |
| Housing Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.034 cps |
| Total Expansion Capability | 11/32 in |
| Temperature [Max] | 400 °F |
| Lubrication Type | DOW CORNING DC44 HT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Set Screw Torque | 2125-2350 in/lbs |
| Inch/Metric | Inch |
| Bore Length | 5 9/16 in |
| Internal Clearance | C4 Increased |
| Locking Collar O.D. | 7 in |
| Mounted Unit Duty | Heavy Duty |
| Duty Type | Heavy |
| Bolt Hole Circle Diameter | 12 1/2 in |
| Speed [Max] | 2750 rpm |
| Bore Range [Max] | 3.9375 in |
| No. of Bolts | 4 |
| Setscrew Torque | 2125-2350 in/lbs |
| Primary Seal | Flingers Only |
| Retainer Type | Steel |
| Mounting Housing Width | 7/8 in |
| Bore Range [Min] | 0.75 in |
| Pilot Depth | 1 3/8 in |
| Static Load Rating | 31600 lb |
| Dynamic Load Rating | 45000 lb |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Bearing Design | Non-Expansion |
| Shape | Round |
| Shaft Dia. | 3.9375 in |
| Mounting Bolt Size | 3/4 in |
| Series | 300 |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Setscrew Locking Collar |
| Pilot Diameter | 11 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Weight | 85.0 LB |
| EAN or UPC | 698210191436 |
