- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB22439HK5 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Round Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
- Preservative Only
| Flange Type | 4-Bolt Flange |
| Bolt Hole Circle Diameter | 6 3/4 in |
| Internal Clearance | C0 Standard |
| Setscrew Torque | 680 in/lbs |
| Mounting Bolt Size | 5/8 in |
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Shaft Dia. | 2.4375 in |
| Bore Range [Max] | 4 in |
| Locking Collar O.D. | 3 9/16 in |
| Retainer Type | Steel |
| Static Load Rating | 53500 lb |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Clearance Seals |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Roller Spin | 0.061 cps |
| Primary Seal | Steel Clearance Seal |
| Special Lube Percent | 0% Fill |
| Inch/Metric | Inch |
| Dynamic Load Rating | 38300 lb |
| Distance Between Bolt Holes | 4 49/64 in |
| Mounting Housing Width | 3/4 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Speed [Max] | 2300 rpm |
| Mounting Pad Width | 8 1/8 in |
| Set Screw Torque | 680 in/lbs |
| Lubrication Type | Preservative Only - No Grease |
| Locking Device | Single Setscrew Locking Collar |
| Fixed Expansion | Expansion |
| Bore Length | 3 1/2 in |
| Bearing Design | Expansion |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Range [Min] | 1 in |
| Standoff Distance | 3/32 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| No. of Bolts | 4 |
| Temperature [Max] | 225 °F |
| Shape | Round |
| Weight | 17.17 LB |
| EAN or UPC | 662327423964 |

