- 2 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- FEB22443E7 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 11/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Round Flange Block Unit
- Single Setscrew Locking Collar
- Triple Lip Contact Seal
| Mounting Housing Width | 7/8 in |
| Shaft Locking | Single Set Collar |
| Collar O.D. | 4 1/16 in |
| Temperature Range [Max] | 225 °F |
| Mounting Flange Width | 7/8 in |
| Internal Clearance | C0 Standard |
| Housing Material | Cast Iron |
| No. of lips | Triple |
| Bore Length | 4 in |
| Temperature [Max] | 225 °F |
| No. of Bolts | 4 |
| Vibration Frequency Roller Spin | 0.059 cps |
| RPM [Max] | 1150 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width [Max] | 9.5 in |
| Locking Collar O.D. | 4 1/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 4 in |
| Flange Type | 4-Bolt Flange |
| Bore Range [Min] | 1 in |
| Bearing Design | Expansion |
| Housing Coating | Powder Coated |
| Locking Device | Single Setscrew Locking Collar |
| Inch/Metric | Inch |
| Mounting Pad Width | 9 1/2 in |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Rating | 51100 lb |
| Bolt Hole Circle Diameter | 7 7/8 in |
| Bolt Circle Dia. | 7 7/8 in |
| Seal Type | Triple-Lip Contact Seals |
| Static Load Rating | 71500 lb |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Bore Range [Max] | 4 in |
| Shaft Dia. | 2.6875 in |
| Distance Between Bolt Holes | 5 9/16 in |
| Mounting Bolt Size | 3/4 in |
| Primary Seal | Buna Triple Lip Seal |
| Speed [Max] | 850 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Set Screw Torque | 680 in/lbs |
| Bolt Hole Spacing | 5 9/16 in |
| Shape | Round |
| Housing Diameter | 6 1/4 in |
| Setscrew Torque | 680 in/lbs |
| Bearing Standoff Distance | 3/32 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Fixed Expansion | Expansion |
| Bolt Size | 3/4 in |
| Standoff Distance | 3/32 in |
| Weight | 28.02 LB |
| EAN or UPC | 793699540130 |

