- 3 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB22463H18W Flange Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt FEB22463H18W Spherical Roller Bearings FEB22400 Flange Block. Contact Rexnord for more details.
| Dynamic Load Rating | 96500 lb |
| Bearing Type | Spherical Roller Bearing |
| Fixed Expansion | Expansion |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Mounting Pad Width | 12 29/32 in |
| Shaft Dia. | 3.9375 in |
| Seal Type | Clearance Seals |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Temperature [Max] | 225 °F |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Set Screw Torque | 1350 in/lbs |
| Static Load Rating | 137000 lb |
| Inch/Metric | Inch |
| Locking Device | Single Setscrew Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Range [Min] | 1 in |
| Shape | Round |
| Vibration Frequency Roller Spin | 0.055 cps |
| Housing Coating | Powder Coated |
| Bore Length | 5 1/16 in |
| Speed [Max] | 1400 rpm |
| Mounting Housing Width | 1 1/8 in |
| Distance Between Bolt Holes | 7 19/32 in |
| No. of Bolts | 4 |
| Setscrew Torque | 1350 in/lbs |
| Internal Clearance | C0 Standard |
| Bolt Hole Circle Diameter | 10 3/4 in |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Shaft Locking | Single Set Collar |
| Locking Collar O.D. | 5 5/8 in |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 7/8 in |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Standoff Distance | 1/4 in |
| Bore Range [Max] | 4 in |
| Weight | 56.0 LB |
| EAN or UPC | 793699062564 |

