- 50 mm Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB224M50H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 50 mm Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Round Flange Block
- Single Setscrew Locking Collar
- Clearance Seal
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Housing Coating | Powder Coated |
| Standoff Distance | 1.6 mm |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Bore Range [Min] | 1 in |
| Fixed Expansion | Expansion |
| Dynamic Load Rating | 25900 lb |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Bolt Size | 12 mm |
| Shaft Dia. | 50 mm |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 79.38 mm |
| Mounting Pad Width | 177.8 mm |
| Retainer Type | Steel |
| Primary Seal | Steel Clearance Seal |
| Housing Diameter | 114.3 mm |
| Collar O.D. | 73 mm |
| RPM [Max] | 2800 rpm |
| Shape | Round |
| Bearing Standoff Distance | 1.6 mm |
| Bore Range [Max] | 4 in |
| Bolt Circle Dia. | 146.05 mm |
| Speed [Max] | 2800 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Hole Circle Diameter | 146.05 mm |
| Bore Length | 79.38 mm |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Set Screw Torque | 325 in/lbs |
| Internal Clearance | C0 Standard |
| Lubricant Type | Exxon Ronex MP |
| Shaft Locking | Single Set Collar |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 103.17 mm |
| Setscrew Torque | 325 in/lbs |
| Mounting Bolt Size | 12 mm |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Static Load Rating | 33200 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Mounting Housing Width | 17.5 mm |
| Bearing Design | Expansion |
| No. of Bolts | 4 |
| Distance Between Bolt Holes | 103.17 mm |
| Mounting Flange Width | 17.5 mm |
| Mounting Pad Width [Max] | 177.8 mm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Weight | 11.35 LB |
| EAN or UPC | 662327405670 |

