- 75 mm Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB224M75E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 75 MM Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Square Flange Block Unit
- Single Setscrew Locking Collar
- Spring Loaded Heavy Contact Seal
| Shaft Locking | Single Set Collar |
| Collar O.D. | 103.2 mm |
| Bolt Circle Dia. | 200.02 mm |
| Dynamic Load Rating | 51100 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Lubricant Type | Exxon Ronex MP |
| Retainer Type | Steel |
| Internal Clearance | C0 Standard |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Range [Max] | 4 in |
| Bearing Standoff Distance | 2.4 mm |
| Distance Between Bolt Holes | 141.27 mm |
| Mounting Flange Width | 22.2 mm |
| Vibration Frequency Roller Spin | 0.059 cps |
| Static Load Rating | 71500 lb |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Housing Diameter | 158.8 mm |
| Bolt Hole Circle Diameter | 200.02 mm |
| Set Screw Torque | 680 in/lbs |
| Fixed Expansion | Expansion |
| Speed [Max] | 1500 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Length Through Bore | 101.6 mm |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 141.27 mm |
| No. of Bolts | 4 |
| Shaft Dia. | 75 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bolt Size | 20 mm |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Inch/Metric | Metric |
| Standoff Distance | 2.4 mm |
| Mounting Pad Width [Max] | 241.3 mm |
| Setscrew Torque | 680 in/lbs |
| Bearing Design | Expansion |
| Bore Range [Min] | 1 in |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Shape | Square |
| Mounting Bolt Size | 20 mm |
| Mounting Pad Width | 241.3 mm |
| Mounting Housing Width | 22.2 mm |
| Bore Length | 101.6 mm |
| RPM [Max] | 1500 rpm |
| Weight | 27.0 LB |
| EAN or UPC | 793699255799 |

