- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB22631E Flange Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Round Flange Block
- Adapter Mounted
- Spring Loaded Heavy Contact Seal
| Shaft Dia. | 1.9375 in |
| Mounting Pad Width [Max] | 7 in |
| Fixed Expansion | Expansion |
| Flange Type | 4-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| Mounting Pad Width | 7 in |
| Length Through Bore | 3.08 in |
| Speed [Max] | 2150 rpm |
| Temperature [Max] | 225 °F |
| Housing Diameter | 4 1/2 in |
| Shape | Round |
| Mounting Bolt Size | 1/2 in |
| Bore Length | 3.08 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating | 33200 lb |
| Mounting Flange Width | 11/16 in |
| Dynamic Load Rating | 25900 lb |
| Bore Range [Max] | 3.9375 in |
| Vibration Frequency Roller Spin | 0.056 cps |
| Housing Coating | Powder Coated |
| Distance Between Bolt Holes | 4 1/16 in |
| Temperature Range [Max] | 225 °F |
| Bore Range [Min] | 1.4375 in |
| Internal Clearance | C0 Standard |
| Inch/Metric | Inch |
| Retainer Type | Steel |
| Bolt Hole Circle Diameter | 5 3/4 in |
| RPM [Max] | 2150 rpm |
| Housing Material | Cast Iron |
| Bolt Size | 1/2 in |
| Primary Seal | Buna Spring Loaded Lip Seal |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Locking Device | Adapter Mounted |
| Mounting Housing Width | 11/16 in |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| No. of Bolts | 4 |
| Bolt Hole Spacing | 4 1/16 in |
| Shaft Locking | Tapered Adapter Mount |
| Locknut Outside Diameter | 2 31/32 in |
| Locknut O.D. | 2 31/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bolt Circle Dia. | 5 3/4 in |
| Bearing Design | Expansion |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 13.6 LB |
| EAN or UPC | 793699540260 |

