- 2 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB22639H Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Round Flange Block
- Adapter Mounted
- Clearance Seal
| Bearing Design | Expansion |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 3 5/8 in |
| Bolt Circle Dia. | 6 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 2300 rpm |
| Shaft Dia. | 2.4375 in |
| Housing Width | 2 3/4 in |
| Length Through Bore | 3.28 in |
| Locking Device | Adapter Mounted |
| RPM [Max] | 2300 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -20 °F |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Expansion |
| Primary Seal | Steel Clearance Seal |
| Mounting Bolt Size | 5/8 in |
| Duty | Heavy-Duty |
| Locknut O.D. | 3 5/8 in |
| Bolt Hole Circle Diameter | 6 3/4 in |
| Distance Between Bolt Holes | 4 49/64 in |
| Bolt Size | 5/8 in |
| Flange Thickness | 3/4 in |
| Retainer Type | Steel |
| Shape | Round |
| Bore Length | 3.28 in |
| Housing Length | 7 3/4 in |
| Mounting Pad Width [Max] | 8.125 in |
| Temperature [Max] | 225 °F |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/8 NPT |
| Mounting Flange Width | 3/4 in |
| Bore Range [Max] | 3.9375 in |
| Overall Width | 3 27/64 in |
| Housing Material | Cast Iron |
| Static Load Rating | 53500 lb |
| Housing Construction | 1 Piece |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bolt Hole Spacing | 4 49/64 in |
| Mounting Pad Width | 8 1/8 in |
| Bore Range [Min] | 1.4375 in |
| No. of Bolts | 4 |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Dynamic Load Rating | 38300 lb |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Housing Height | 7 3/4 in |
| Shaft Locking | Tapered Adapter Mount |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Diameter | 5 3/8 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Mounting Housing Width | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Weight | 16.4 LB |
| EAN or UPC | 793699501803 |

