- 2 11/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Spherical Roller Bearing
description
- FEB22643HK4 Flange Blocks Link-Belt Spherical Roller Bearings
features
- 2 11/16" Mounted Spherical Roller Bearing
- Expansion Cast Iron 4-Bolt Round Flange Block Unit
- Adapter Mounted
- Clearance Seal
- 100% Grease Fill
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Expansion |
| Locknut O.D. | 4 5/32 in |
| Bolt Hole Circle Diameter | 7 7/8 in |
| Bearing Design | Expansion |
| Temperature [Max] | 225 °F |
| Primary Seal | Steel Clearance Seal |
| No. of Bolts | 4 |
| Housing Material | Cast Iron |
| Distance Between Bolt Holes | 5 9/16 in |
| Mounting Pad Width | 9 1/2 in |
| Flange Type | 4-Bolt Flange |
| Shaft Locking | Tapered Adapter Mount |
| Locking Device | Adapter Mounted |
| Mounting Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Special Lube Percent | 100% Grease Fill |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.6875 in |
| Seal Type | Clearance Seals |
| Bore Length | 3.86 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Internal Clearance | C0 Standard |
| Dynamic Load Rating | 51100 lb |
| Bore Range [Max] | 3.9375 in |
| Vibration Frequency Roller Spin | 0.059 cps |
| Shape | Round |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Steel |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Speed [Max] | 1950 rpm |
| Static Load Rating | 71500 lb |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Bore Range [Min] | 1.4375 in |
| Mounting Housing Width | 7/8 in |
| Weight | 26.9 LB |
| EAN or UPC | 793699468496 |

