- 3 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Triple Lip
description
- FEB22655E7 Flange Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt FEB22655E7 Spherical Roller Bearings FEB22600 Flange Block. Contact Rexnord for more details.
| Mounting Housing Width | 1 in |
| Housing Coating | Powder Coated |
| Bolt Circle Dia. | 9 1/2 in |
| Bore Length | 4.29 in |
| Lubrication Type | EXXON RONEX MP STD |
| Distance Between Bolt Holes | 6 23/32 in |
| Temperature [Max] | 225 °F |
| No. of Bolts | 4 |
| Locknut O.D. | 4 15/16 in |
| No. of lips | Triple |
| Seal Type | Triple-Lip Contact Seals |
| Grease Fitting Size | 1/8 NPT |
| Primary Seal | Buna Triple Lip Seal |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4.29 in |
| Internal Clearance | C0 Standard |
| Speed [Max] | 725 rpm |
| Bore Range [Min] | 1.4375 in |
| Bolt Size | 3/4 in |
| Housing Diameter | 7 3/8 in |
| Bearing Design | Expansion |
| Shape | Square |
| Locking Device | Adapter Mounted |
| Mounting Flange Width | 1 in |
| Housing Width | 8 7/16 in |
| Mounting Pad Width | 11 7/16 in |
| Shaft Dia. | 3.4375 in |
| Dynamic Load Rating | 62300 lb |
| Lubricant Type | Exxon Ronex MP |
| Static Load Rating | 90700 lb |
| Fixed Expansion | Expansion |
| Bolt Hole Spacing | 6 23/32 in |
| Retainer Type | Steel |
| Bolt Hole Circle Diameter | 9 1/2 in |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 3/4 in |
| RPM [Max] | 1000 rpm |
| Inch/Metric | Inch |
| Vibration Frequency Roller Spin | 0.063 cps |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Max] | 3.9375 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Mounting Pad Width [Max] | 11.4375 in |
| Shaft Locking | Tapered Adapter Mount |
| Locknut Outside Diameter | 4 15/16 in |
| Weight | 37.5 LB |
| EAN or UPC | 793699540345 |

