- 1 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FEU316 Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Expansion Flange Block
- Setscrew Locking
- Clearance Seal
| Mounted Unit Duty | Heavy Duty |
| Standoff Distance | 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Bore Length | 1 43/64 in |
| Mounting Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Flange Thickness | 9/16 in |
| Bore Range [Min] | 0.875 in |
| No. of Bolts | 4 |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Shaft Locking | Single Set Collar |
| Collar Extension | 15/64 in |
| Setscrew Torque | 87-92 in/lbs |
| Mounting Pad Width | 4 5/8 in |
| Vibration Frequency Roller Spin | 0.031 cps |
| Temperature Range [Min] | -20 °F |
| Locking Collar O.D. | 2 in |
| Shape | Square |
| Speed [Max] | 9350 rpm |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Internal Clearance | C3 Standard |
| Shaft Dia. | 1 in |
| Vibration Frequency Inner Ring Defect | 0.073 cps |
| Static Load Rating | 2450 lb |
| Style | 4-Bolt Flange |
| Dynamic Load Rating | 4810 lb |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Overall Circle Diameter | 6 1/16 in |
| Bearing Standoff Distance | 1/8 in |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 87-92 in/lbs |
| Collar O.D. | 2 in |
| Fixed Expansion | Expansion |
| Duty | Heavy-Duty |
| Retainer Type | Nylon |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Grease Fitting Size | 1/4-28 |
| Distance Between Bolt Holes | 3 1/2 in |
| Housing Width | 1 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.044 cps |
| Housing Coating | Powder Coated |
| Bolt Hole Spacing | 3 1/2 in |
| Bearing Design | Expansion |
| Series | 300 |
| Temperature [Max] | 225 °F |
| Static Load Rating [Max] | 2450 lbf |
| Primary Seal | Clearance Seal With Flingers |
| Length Through Bore | 1.67188 in |
| Total Expansion Capability | 3/16 in |
| Overall Width | 1 51/64 in |
| Bore Range [Max] | 3.9375 in |
| Housing Diameter | 3 11/16 in |
| Lubrication | Relubricatable |
| Mounting Housing Width | 9/16 in |
| Duty Type | Heavy |
| RPM [Max] | 9350 rpm |
| Bearing Insert | UG316L |
| Housing Height | 4 5/8 in |
| Housing Length | 4 5/8 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Circle Dia. | 4.95 in |
| Weight | 4.2 LB |
| EAN or UPC | 662327882662 |

