Link-Belt
FEU323
1 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #100736331
- 1 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FEU323 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Heavy Duty Expansion Unit
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
| Temperature Range [Max] | 225 °F |
| Distance Between Bolt Holes | 4 in |
| Temperature Range [Min] | -20 °F |
| Static Load Rating | 4290 lb |
| Lubrication | Relubricatable |
| Collar Extension | 7/16 in |
| Overall Width | 2 1/4 in |
| Flange Thickness | 0.625 in |
| Bore Range [Min] | 0.875 in |
| RPM [Max] | 7550 rpm |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Internal Clearance | C3 Standard |
| Bearing Design | Expansion |
| Standoff Distance | 5/32 in |
| Primary Seal | Clearance Seal With Flingers |
| Locking Collar O.D. | 2 9/16 in |
| Set Screw Torque | 165-185 in/lbs |
| Fixed Expansion | Expansion |
| Mounting Bolt Size | 1/2 in |
| Bore Range [Max] | 3.9375 in |
| Bearing Insert | UG323L |
| Lubricant Type | Exxon Ronex MP |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 4290 lbf |
| Bolt Size | 1/2 in |
| Vibration Frequency Roller Spin | 0.034 cps |
| Housing Height | 5 1/8 in |
| Bore Length | 2 3/32 in |
| Duty Type | Heavy |
| Setscrew Torque | 165-185 in/lbs |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Device | Setscrew Locking Collar |
| Duty | Heavy-Duty |
| Housing Overall Circle Diameter | 6 25/32 in |
| Mounted Unit Duty | Heavy Duty |
| Series | 300 |
| Dynamic Load Rating | 7490 lb |
| Shape | Square |
| Housing Diameter | 4.46875 in |
| Mounting Pad Width | 5 1/8 in |
| Bearing Standoff Distance | 5/32 in |
| Grease Fitting Size | 1/4-28 |
| Housing Width | 1 13/16 in |
| Speed [Max] | 7550 rpm |
| Seal Type | Clearance Seals |
| Style | 4-Bolt Flange |
| Shaft Locking | Single Set Collar |
| Inch/Metric | Inch |
| Collar O.D. | 2 9/16 in |
| Housing Coating | Powder Coated |
| Shaft Dia. | 1.4375 in |
| No. of Bolts | 4 |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Bolt Circle Dia. | 5 21/32 in |
| Housing Length | 5 1/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Temperature [Max] | 225 °F |
| Length Through Bore | 2.09375 in |
| Total Expansion Capability | 9/32 in |
| Retainer Type | Nylon |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 in |
| End Type | Open End |
| Mounting Housing Width | 5/8 in |
| Weight | 6.56 LB |
| EAN or UPC | 662327734596 |
