Skip to content Skip to navigation menu
2 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block

FEU339

2 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #102169491
  • 2 7/16 in Shaft Diameter
  • 4 Bolt
  • Cast Iron Housing Material
  • Ball Bearing
2 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 7/16 in Shaft Diameter
  • 4 Bolt
  • Cast Iron Housing Material
  • Ball Bearing

description

  • FEU339 Flange Blocks Ball Bearings

features

  • 2 7/16" Mounted Ball Bearing
  • Heavy Duty Expansion Unit
  • Cast Iron 4-Bolt Square Flange Block
  • Setscrew Locking
  • Clearance Seal
Bearing Insert UG339L
Collar Extension 21/32 in
Bolt Hole Spacing 6 in
Bore Range [Max] 3.9375 in
Lubrication Type EXXON RONEX MP STD
Vibration Frequency Roller Spin 0.034 cps
Shaft Dia. 2.4375 in
Internal Clearance C3 Standard
Distance Between Bolt Holes 6 in
RPM [Max] 4450 rpm
Housing Material Cast Iron
Housing Diameter 6 13/16 in
Duty Type Heavy
Vibration Frequency Outer Ring Defect 0.051 cps
Bearing Type Ball Bearing
Length Through Bore 3.3125 in
Housing Coating Powder Coated
Duty Heavy-Duty
Housing Height 7 5/8 in
Housing Length 7 5/8 in
Lubrication Relubricatable
Standoff Distance 5/32 in
Bearing Standoff Distance 5/32 in
Speed [Max] 4450 rpm
Primary Seal Clearance Seal With Flingers
Mounted Unit Duty Heavy Duty
Shaft Locking Single Set Collar
Grease Fitting Size 1/4-28
Temperature [Max] 225 °F
Housing Overall Circle Diameter 10 1/8 in
Flange Thickness 3/4 in
Housing Construction 1 Piece
Temperature Range [Max] 225 °F
Shape Square
Retainer Type Nylon
Bearing Design Expansion
Locking Device Setscrew Locking Collar
Set Screw Torque 430-460 in/lbs
Housing Width 2 13/16 in
Bolt Size 3/4 in
Flange Type 4-Bolt Flange
No. of Bolts 4
Mounting Bolt Size 3/4 in
Vibration Frequency Fundamental Train 0.006 cps
Series 300
Setscrew Torque 430-460 in/lbs
Mounting Pad Width 7 5/8 in
Seal Type Clearance Seals
Bolt Circle Dia. 8.485 in
Locking Collar O.D. 4 3/16 in
Vibration Frequency Inner Ring Defect 0.082 cps
Overall Width 3 15/32 in
Fixed Expansion Expansion
Static Load Rating 11700 lb
Available Seal Type N Double Lip Seal, H Labyrinth Seal
Dynamic Load Rating 18390 lb
Bore Length 3 5/16 in
Inch/Metric Inch
Total Expansion Capability 9/32 in
Collar O.D. 4 3/16 in
Static Load Rating [Max] 11700 lbf
Mounting Housing Width 3/4 in
Style 4-Bolt Flange
End Type Open End
Bore Range [Min] 0.875 in
Lubricant Type Exxon Ronex MP
Temperature Range [Min] -20 °F
Weight 19.95 LB
EAN or UPC 662327708214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison