- 1 1/2 in Shaft Diameter
- 4 Bolt
- Ductile Iron Housing Material
- Single Lip
description
- FRWG224E Flange Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Intermediate Duty
- High-Test Iron 4-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
| Speed [Max] | 4500 rpm |
| Length Through Bore | 1.71875 in |
| Retainer Type | Nylon |
| Setscrew Torque | 290-325 in/lbs |
| Bore Length | 1 23/32 in |
| Fixed Expansion | Fixed |
| Frame Opening | 3 9/16 in |
| Pilot Depth | 1/2 in |
| Internal Clearance | C3 Standard |
| Overall Width | 1 23/32 in |
| Collar O.D. | 2 3/8 in |
| Bearing Insert | WG224EL |
| Bolt Size | 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Intermediate Duty |
| Housing Overall Circle Diameter | 5 13/16 in |
| Dynamic Load Rating | 7330 lb |
| No. of Bolts | 4 |
| Locking Collar O.D. | 2 3/8 in |
| Duty | Intermediate-Duty |
| Bolt Circle Dia. | 4 11/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 4460 lb |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Bore Range [Min] | 0.5 in |
| Static Load Rating [Max] | 4460 lbf |
| Housing Width | 1 1/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Ductile Iron |
| Housing Height | 3 7/8 in |
| Grease Fitting Size | 1/4-28 |
| Temperature [Max] | 225 °F |
| Bore Range [Max] | 2 in |
| Bolt Hole Spacing | 4 11/16 in |
| Duty Type | Intermediate |
| Flange Type | 4-Bolt Flange |
| Lubricant Type | Exxon Ronex MP |
| Flange Thickness | 0.625 in |
| Housing Coating | Powder Coated |
| Series | 200 |
| Housing Length | 5 13/16 in |
| Shaft Dia. | 1.5 in |
| Available Seal Type | E Lip Seal |
| Mounting Housing Width | 5/8 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Roller Spin | 0.037 cps |
| Distance Between Bolt Holes | 4 11/16 in |
| RPM [Max] | 4500 rpm |
| Locking Device | Eccentric Cam Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Carriage Bolt Size | 1/2 in |
| Shaft Locking | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| No. of lips | Single |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Set Screw Torque | 290-325 in/lbs |
| Seal Type | Single Lip Contact Seal |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 0.619 LB |
| EAN or UPC | 662327031268 |

