- 1 1/4 in Shaft Diameter
- 3 Bolt
- Ductile Iron Housing Material
- Single Lip
description
- FRYG220NFTE Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Standard Duty
- High-Test Iron 3-Bolt Flange Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
- 45° Lube Fitting
| Series | 200 |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Distance Between Bolt Holes | 3 15/16 in |
| Bearing Type | Ball Bearing |
| Duty Type | Standard |
| Fixed Expansion | Fixed |
| Bore Range [Min] | 0.5 in |
| Housing Overall Circle Diameter | 4 13/16 in |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 2 1/64 in |
| Bearing Design | Non-Expansion |
| Frame Opening | 3 7/32 in |
| Seal Type | Single Lip Contact Seal |
| Speed [Max] | 6850 rpm |
| Special Lube Fitting | 45 Deg Lube Fitting |
| Shaft Dia. | 1.25 in |
| Mounting Housing Width | 1/2 in |
| No. of lips | Single |
| Shaft Locking | Eccentric Locking Collar |
| Dynamic Load Rating | 5810 lb |
| Locking Device | Eccentric Cam Locking Collar |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/4-28 |
| Primary Seal | Buna Single Lip With Flinger |
| Housing Overall Circle Radius | 2 13/32 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Carriage Bolt Size | 3/8 in |
| Housing Material | Ductile Iron |
| Locking Collar O.D. | 2 3/16 in |
| Housing Coating | Powder Coated |
| Flange Type | 3-Bolt Flange |
| Bore Range [Max] | 2 in |
| Lubrication | Relubricatable |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.038 cps |
| Mounted Unit Duty | Standard Duty |
| No. of Bolts | 3 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Pilot Depth | 7/16 in |
| Static Load Rating | 3440 lb |
| Weight | 2.27 LB |
| EAN or UPC | 793699687927 |

