Link-Belt
FU318J18W4
1 1/8 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #115334070
- 1 1/8 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU318J18W4 Flange Blocks Ball Bearings
features
- 1 1/8" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Fixed Flange Block
- Setscrew Locking
- Clearance Seal
- Steel Retainer
- High Temperature Grease
- C4 Internal Clearance
| Temperature [Max] | 300 °F |
| Internal Clearance | C4 Increased |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Set Screw Torque | 165-185 in/lbs |
| Primary Seal | Flingers Only |
| Speed [Max] | 8300 rpm |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Fixed Expansion | Fixed |
| Bore Length | 1 59/64 in |
| Distance Between Bolt Holes | 3 13/16 in |
| Shaft Locking | Single Set Collar |
| No. of Bolts | 4 |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Housing Material | Cast Iron |
| Mounting Pad Width | 4 15/16 in |
| Mounting Housing Width | 5/8 in |
| Setscrew Torque | 165-185 in/lbs |
| Mounting Bolt Size | 1/2 in |
| Shaft Dia. | 1.125 in |
| Mounted Unit Duty | Heavy Duty |
| Duty Type | Heavy |
| Vibration Frequency Roller Spin | 0.033 cps |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Overall Circle Diameter | 6 17/32 in |
| Static Load Rating | 3530 lb |
| Housing Coating | Powder Coated |
| Locking Collar O.D. | 2 5/16 in |
| Dynamic Load Rating | 6320 lb |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Standoff Distance | 1/8 in |
| Weight | 5.1 LB |
| EAN or UPC | 662864898300 |
