Link-Belt
FU323J4C5
1 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #117580053
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU323J4C5 Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
- Steel Retainer
- High Temp Grease
- Increased C5 Clearance
| Shaft Locking | Single Set Collar |
| Duty Type | Heavy |
| Static Load Rating | 4290 lb |
| No. of Bolts | 4 |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Primary Seal | Flingers Only |
| Retainer Type | Steel |
| Internal Clearance | C5 Increased |
| Vibration Frequency Roller Spin | 0.034 cps |
| Shaft Dia. | 1.4375 in |
| Lubrication Type | DOW CORNING DC44 HT |
| Speed [Max] | 7550 rpm |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Mounted Unit Duty | Heavy Duty |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 7490 lb |
| Weight | 6.2 LB |
| EAN or UPC | 662864742207 |
