Link-Belt
FU328J4C4
1 3/4 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #101957315
- 1 3/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU328J4C4 Flange Blocks Ball Bearings
features
- 1 3/4" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Fixed Flange Block
- Setscrew Locking
- Clearance Seal
- Steel Retainers
- Special Grease
- Increased Clearance to C4
| Mounting Pad Width | 6 1/4 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Primary Seal | Flingers Only |
| No. of Bolts | 4 |
| Shaft Locking | Single Set Collar |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Fixed |
| Vibration Frequency Roller Spin | 0.033 cps |
| Speed [Max] | 6200 rpm |
| Grease Fitting Size | 1/8 NPT |
| Bore Length | 2 19/32 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Housing Overall Circle Diameter | 8 9/32 in |
| Series | 300 |
| Housing Coating | Powder Coated |
| Set Screw Torque | 290-325 in/lbs |
| Shaft Dia. | 1.75 in |
| Bore Range [Max] | 3.9375 in |
| Inch/Metric | Inch |
| Setscrew Torque | 290-325 in/lbs |
| Locking Collar O.D. | 3 1/4 in |
| Static Load Rating | 7110 lb |
| Seal Type | Clearance Seals |
| Bore Range [Min] | 0.875 in |
| Lubrication Type | DOW CORNING DC44 HT |
| Internal Clearance | C4 Increased |
| Bearing Type | Ball Bearing |
| Mounting Bolt Size | 5/8 in |
| Mounted Unit Duty | Heavy Duty |
| Standoff Distance | 5/32 in |
| Flange Type | 4-Bolt Flange |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Distance Between Bolt Holes | 4 7/8 in |
| Dynamic Load Rating | 11870 lb |
| Housing Material | Cast Iron |
| Lubrication | Special Grease |
| Total Expansion Capability | 3/16 in |
| Shape | Square |
| Mounting Housing Width | 11/16 in |
| Retainer Type | Steel |
| Duty Type | Heavy |
| Fixed Expansion | Fixed |
| Weight | 11.0 LB |
| EAN or UPC | 662327989989 |
