- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU331K75 Flange Blocks Ball Bearings
| Bearing Type | Ball Bearing |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 13900 lb |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| No. of Bolts | 4 |
| Duty Type | Heavy |
| Primary Seal | Clearance Seal With Flingers |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.033 cps |
| Speed [Max] | 5600 rpm |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Housing Coating | Nickel Plated |
| Mounted Unit Duty | Heavy Duty |
| Lubrication Type | EXXON RONEX MP STD |
| Internal Clearance | C3 Standard |
| Static Load Rating | 8500 lb |
| Weight | 12.35 LB |
| EAN or UPC | 662327949105 |

