- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU332JK55 Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
- Steel retainers
- Preservative only - no grease
- Increased C5 internal clearance
| Shape | Square |
| Series | 300 |
| Seal Type | Clearance Seals |
| Temperature [Max] | 400 with suitable lubricant °F °F |
| Mounting Housing Width | 3/4 in |
| Lubrication Type | Preservative Only - No Grease |
| Primary Seal | Flingers Only |
| Dynamic Load Rating | 16070 lb |
| Total Expansion Capability | 9/32 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy Duty |
| Housing Material | Cast Iron |
| Lubrication | No Grease |
| Retainer Type | Steel |
| Locking Collar O.D. | 3 15/16 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Special Lube Percent | 0% Fill |
| Bearing Design | Non-Expansion |
| Speed [Max] | 4950 rpm |
| Locking Device | Setscrew Locking Collar |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| No. of Bolts | 4 |
| Mounting Pad Width | 7 5/16 in |
| Bore Length | 3 1/16 in |
| Bore Range [Max] | 3.9375 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Shaft Locking | Single Set Collar |
| Housing Overall Circle Diameter | 9 11/16 in |
| Static Load Rating | 10000 lb |
| Mounting Bolt Size | 3/4 in |
| Distance Between Bolt Holes | 5 3/4 in |
| Grease Fitting Size | 1/8 NPT |
| Bore Range [Min] | 0.875 in |
| Duty Type | Heavy |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 430-460 in/lbs |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Housing Coating | Powder Coated |
| Shaft Dia. | 2 in |
| Fixed Expansion | Fixed |
| Setscrew Torque | 430-460 in/lbs |
| Bearing Type | Ball Bearing |
| Internal Clearance | C5 Increased |
| Standoff Distance | 5/32 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Weight | 17.36 LB |
| EAN or UPC | 793699702422 |

