Link-Belt
FU355
3 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #100736340
-
Prop 65
- 3 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU355 Flange Blocks Ball Bearings
features
- 3 7/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
| Bolt Size | 1 in |
| Retainer Type | Nylon |
| Shape | Square |
| Housing Coating | Powder Coated |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.032 cps |
| Setscrew Torque | 1225-1350 in/lbs |
| Distance Between Bolt Holes | 8 1/2 in |
| Shaft Locking | Single Set Collar |
| Style | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Series | 300 |
| Duty Type | Heavy |
| Housing Length | 11 in |
| Collar O.D. | 6 in |
| Bore Range [Max] | 3 15/16 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 1/4 in |
| Housing Diameter | 9 1/4 in |
| Set Screw Torque | 1225-1350 in/lbs |
| Mounting Bolt Size | 1 in |
| Inch/Metric | Inch |
| Bearing Standoff Distance | 7/32 in |
| Bore Length | 4 15/16 in |
| Mounting Housing Width | 1 1/4 in |
| Bearing Insert | UG355L |
| Bolt Hole Spacing | 8 1/2 in |
| Total Expansion Capability | 11/32 in |
| RPM [Max] | 3,100 rpm |
| Static Load Rating [Max] | 24,100.00 lbf |
| Mounted Unit Duty | Heavy Duty |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Clearance Seals |
| Housing Width | 4 5/32 in |
| Housing Overall Circle Diameter | 14 17/32 in |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Overall Width | 5 5/32 in |
| No. of Bolts | 4 |
| Temperature [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Height | 11 in |
| Static Load Rating | 24100 lb |
| Flange Type | 4-Bolt Flange |
| Internal Clearance | C3 Standard |
| Collar Extension | 1 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 35070 lb |
| Length Through Bore | 4 15/16 in |
| Temperature Range [Min] | -20 °F |
| Locking Collar O.D. | 6 in |
| Duty | Heavy-Duty |
| Mounting Pad Width | 11 in |
| Standoff Distance | 7/32 in |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 3100 rpm |
| Bore Range [Min] | 7/8 in |
| Shaft Dia. | 3.4375 in |
| Lubrication | Relubricatable |
| Primary Seal | Clearance Seal With Flingers |
| End Type | Open End |
| Vibration Frequency Roller Spin | 0.035 cps |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Weight | 35.7 LB |
| EAN or UPC | 662327883379 |
-
Prop 65

