Link-Belt
FU355J18W
3 7/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #102012818
- 3 7/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU355J18W Flange Blocks Ball Bearings
features
- 3 7/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
- Steel Reatiners
- Hi-Temp Grease
| Dynamic Load Rating | 35070 lb |
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Duty Type | Heavy |
| Housing Coating | Powder Coated |
| Flange Type | 4-Bolt Flange |
| Standoff Distance | 7/32 in |
| Retainer Type | Steel |
| Temperature [Max] | 225 °F |
| Speed [Max] | 3100 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Outer Ring Defect | 0.032 cps |
| Inch/Metric | Inch |
| Total Expansion Capability | 11/32 in |
| Shaft Dia. | 3.4375 in |
| Mounting Pad Width | 11 in |
| Grease Fitting Size | 1/8 NPT |
| Lubrication Type | MOBIL MOBILITH SHC460 |
| Set Screw Torque | 1225-1350 in/lbs |
| Mounting Bolt Size | 1 in |
| No. of Bolts | 4 |
| Setscrew Torque | 1225-1350 in/lbs |
| Bore Length | 4 15/16 in |
| Shaft Locking | Single Set Collar |
| Seal Type | Clearance Seals |
| Primary Seal | Flingers Only |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shape | Square |
| Housing Overall Circle Diameter | 14 17/32 in |
| Locking Device | Setscrew Locking Collar |
| Locking Collar O.D. | 6 in |
| Vibration Frequency Roller Spin | 0.035 cps |
| Distance Between Bolt Holes | 8 1/2 in |
| Mounted Unit Duty | Heavy Duty |
| Mounting Housing Width | 1 1/4 in |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 3.9375 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Series | 300 |
| Static Load Rating | 24100 lb |
| Bearing Design | Non-Expansion |
| Weight | 62.5 LB |
| EAN or UPC | 793699154016 |
