Link-Belt
FU363
3 15/16 in Cast Iron Setscrew Locking Heavy Duty 4 Bolt Flange Block
Item #102146915
- 3 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FU363 Flange Blocks Ball Bearings
features
- 3 15/16" Mounted Ball Bearing
- Heavy Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Clearance Seal
| Shaft Dia. | 3.9375 in |
| Seal Type | Clearance Seals |
| Bolt Hole Spacing | 9 1/2 in |
| Length Through Bore | 5.5625 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Set Screw Torque | 2125-2350 in/lbs |
| Housing Height | 12 1/8 in |
| Series | 300 |
| Distance Between Bolt Holes | 9 1/2 in |
| Setscrew Torque | 2125-2350 in/lbs |
| Total Expansion Capability | 11/32 in |
| Fixed Expansion | Fixed |
| Overall Width | 5 25/32 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 13.435 in |
| Shape | Square |
| Temperature [Max] | 225 °F |
| Locking Collar O.D. | 7 in |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| No. of Bolts | 4 |
| Duty Type | Heavy |
| Bearing Type | Ball Bearing |
| Housing Width | 4 11/16 in |
| Speed [Max] | 2750 rpm |
| Shaft Locking | Single Set Collar |
| Standoff Distance | 7/32 in |
| Bearing Standoff Distance | 7/32 in |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Mounted Unit Duty | Heavy Duty |
| Housing Length | 12 1/8 in |
| Bolt Size | 1 1/8 in |
| Locking Device | Setscrew Locking Collar |
| RPM [Max] | 2750 rpm |
| Housing Coating | Powder Coated |
| Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Primary Seal | Clearance Seal With Flingers |
| Mounting Bolt Size | 1 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.052 cps |
| Grease Fitting Size | 1/8 NPT |
| Style | 4-Bolt Flange |
| Bore Range [Max] | 3.9375 in |
| Bore Length | 5 9/16 in |
| Bore Range [Min] | 0.875 in |
| Housing Diameter | 10 3/8 in |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Lubricant Type | Exxon Ronex MP |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Dynamic Load Rating | 45000 lb |
| Mounting Housing Width | 1 3/8 in |
| Collar O.D. | 7 in |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Roller Spin | 0.034 cps |
| Housing Overall Circle Diameter | 16 1/16 in |
| Static Load Rating | 31600 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width | 12 1/8 in |
| Flange Thickness | 1 3/8 in |
| Weight | 82.0 LB |
| EAN or UPC | 662327963019 |
