- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- 10668851 Flange Blocks Ball Bearings
features
- 5/8" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Centrik-Lok CL Locking Device
- Single Lip Viton Contact Seal
- Steel Retainer
- High Temp Grease
- Increased Clearance
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Shaft Dia. | 0.625 in |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Vibration Frequency Roller Spin | 0.029 cps |
| Internal Clearance | C5 Increased |
| Speed [Max] | 9000 rpm |
| Bearing Coating Material | Black Oxide |
| Retainer Type | Steel |
| No. of Bolts | 2 |
| Dynamic Load Rating | 2360 lb |
| Static Load Rating | 1110 lb |
| Mounted Unit Duty | Standard Duty |
| Duty Type | Standard |
| Primary Seal | Viton Single Lip Contact Seal |
| Housing Coating | Powder Coated |
| Fixed Expansion | Fixed |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Weight | 1.0 LB |
| EAN or UPC | 782935109705 |

