- 1 3/8 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3CL222N Flange Blocks Ball Bearings
features
- 1 3/8" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Housing Diameter | 3.625 in |
| Internal Clearance | C3 Standard |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Length | 6 1/8 in |
| Setscrew Torque | 151-168 in/lbs |
| Bearing Coating Material | Black Oxide |
| Bearing Standoff Distance | 5/32 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Primary Seal | Buna Single Lip With Flinger |
| Inch/Metric | Inch |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Collar O.D. | 2 7/8 in |
| Speed [Max] | 6850 rpm |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Retainer Type | Nylon |
| No. of lips | Single |
| Flange Thickness | 0.625 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bore Length | 1 3/4 in |
| Mounting Housing Width | 5/8 in |
| Standoff Distance | 5/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Range [Min] | 0.5 in |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 5810 lb |
| Seal Type | Single Lip Contact Seal |
| No. of Bolts | 2 |
| Static Load Rating | 3440 lb |
| Temperature Range [Max] | 225 °F |
| Duty Type | Standard |
| Length Through Bore | 1.75 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed |
| Flange Type | 2-Bolt Flange |
| Mounting Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Range [Max] | 2.25 in |
| RPM [Max] | 6850 rpm |
| Mounted Unit Duty | Standard Duty |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bolt Size | 1/2 in |
| Distance Between Bolt Holes | 5 1/8 in |
| Series | 200 |
| Shaft Dia. | 1.375 in |
| Set Screw Torque | 151-168 in/lbs |
| Locking Collar O.D. | 2 7/8 in |
| Weight | 3.1 LB |
| EAN or UPC | 662864292818 |

