- 1 7/16 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3CL223FF18S Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Centrik-Lok CL Locking Device
- Free Running
- 50% Grease Filled
- Special Grease
| Speed [Max] | 8400 rpm |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Set Screw Torque | 151-168 in/lbs |
| Bore Length | 1 3/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Collar O.D. | 3 3/64 in |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Bore Range [Max] | 2.25 in |
| Duty Type | Standard |
| Setscrew Torque | 151-168 in/lbs |
| Mounting Housing Width | 5/8 in |
| Primary Seal | Flingers Only |
| Bore Range [Min] | 0.5 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Lubrication Type | MOBIL MOBILTEMP SHC32 |
| Bearing Coating Material | Black Oxide |
| Static Load Rating | 3440 lb |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Dynamic Load Rating | 5810 lb |
| Mounted Unit Duty | Standard Duty |
| Standoff Distance | 5/32 in |
| Lubrication | Special Grease |
| Distance Between Bolt Holes | 5 1/8 in |
| Shaft Dia. | 1.4375 in |
| Housing Length | 6 1/8 in |
| Temperature [Max] | 234 °F |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Locking Device | Centrik-Lok CL Locking Collar |
| Series | 200 |
| No. of Bolts | 2 |
| Housing Coating | Powder Coated |
| Available Seal Type | N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounting Bolt Size | 1/2 in |
| Retainer Type | Nylon |
| Special Lube Percent | 50% Grease Fill |
| Housing Material | Cast Iron |
| Internal Clearance | C3 Standard |
| Seal Type | Flingers Only - Free Running |
| Grease Fitting Size | 1/8 NPT |
| Bearing Design | Non-Expansion |
| Weight | 3.1 LB |
| EAN or UPC | 662864877220 |

