- 1 1/2 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- FX3CL224N Flange Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Standard Duty
- Cast Iron 2-Bolt Flange Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Bolt Size | 1/2 in |
| Standoff Distance | 11/64 in |
| Set Screw Torque | 151-168 in/lbs |
| Housing Coating | Powder Coated |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Primary Seal | Buna Single Lip With Flinger |
| Flange Type | 2-Bolt Flange |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Speed [Max] | 6000 rpm |
| Flange Thickness | 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 6 25/32 in |
| Bearing Design | Non-Expansion |
| Locking Device | Centrik-Lok CL Locking Collar |
| Seal Type | Single Lip Contact Seal |
| Setscrew Torque | 151-168 in/lbs |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Locking Collar O.D. | 3 3/64 in |
| Bore Range [Max] | 2.25 in |
| Bearing Coating Material | Black Oxide |
| Retainer Type | Nylon |
| Temperature [Max] | 225 °F |
| Inch/Metric | Inch |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Shaft Dia. | 1.5 in |
| No. of Bolts | 2 |
| Vibration Frequency Roller Spin | 0.037 cps |
| Mounting Housing Width | 5/8 in |
| Bearing Standoff Distance | 11/64 in |
| Bolt Hole Spacing | 5 21/32 in |
| Collar O.D. | 3 3/64 in |
| Mounting Bolt Size | 1/2 in |
| Length Through Bore | 1.9375 in |
| Distance Between Bolt Holes | 5 21/32 in |
| Series | 200 |
| Bore Range [Min] | 0.5 in |
| Lubrication Type | EXXON RONEX MP STD |
| RPM [Max] | 6000 rpm |
| Duty Type | Standard |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 7330 lb |
| Bearing Type | Ball Bearing |
| Bore Length | 1 15/16 in |
| Internal Clearance | C3 Standard |
| No. of lips | Single |
| Housing Diameter | 4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 4460 lb |
| Temperature Range [Max] | 225 °F |
| Weight | 4.1 LB |
| EAN or UPC | 662864293266 |

