- 2 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- FX3CL2E32N Flange Blocks Ball Bearings
| Fixed Expansion | Fixed |
| Static Load Rating | 5220 lb |
| Housing Material | Cast Iron |
| Duty Type | Standard |
| Primary Seal | Buna Single Lip With Flinger |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Vibration Frequency Roller Spin | 0.045 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Speed [Max] | 4800 rpm |
| Housing Coating | Powder Coated |
| Bearing Coating Material | Black Oxide |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Dynamic Load Rating | 7920 lb |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 6.0 LB |
| EAN or UPC | 662864295130 |

